18 x 13 x 24 in. Meter Box
Fibrelyte® 18 x 13 x 24 in. Meter Box
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Fibrelyte®
- Height:
- 18 in
- Length:
- 24 in
- Waterworks Application:
- Water
- Width:
- 13 in