This product requires certification to purchase.

You last purchased this on
 
Christy Concrete Products

Fibrelyte®

  • Fast #
  • Part #CFL30TBOX12
  • Item #3444702
  • Manufacturer Part #FL30TBOX12
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Christy Concrete Products

Fibrelyte®

  • Fast #
  • Part #CFL30TBOX12
  • Item #3444702
  • Manufacturer Part #FL30TBOX12
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Fibrelyte®
Height:
12 in
Length:
23-15/16 in
Material:
Plastic
Material Type:
Polymer
Product Type:
Meter Box
Width:
14-5/8 in