17-5/8 in. Reinforced Concrete Water Lid
N36 17-5/8 in. Reinforced Concrete Water Lid
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM 1028, ASTM C-857, ASTM D-1693
- Collection:
- N36
- Height:
- 2 in
- Length:
- 30-1/2 in
- Lettering:
- Water
- Material:
- Reinforced Concrete
- Product Type:
- Box Lid
- Width:
- 17-1/2 in