Steel Water Lid
Steel Water Lid
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-1693
- Height:
- 3 in
- Length:
- 47-3/4 in
- Material:
- Steel
- Width:
- 30-1/8 in