Water Meter Box (Less) Lid
Water Meter Box (Less) Lid
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-1693
- Height:
- 12 in
- Length:
- 22-3/4 in
- Material:
- Concrete
- Product Type:
- Lid, Meter Box
- Weight:
- 96 lb
- Width:
- 15-1/4 in