Water Meter Box
Water Meter Box
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Height:
- 12 in
- Length:
- 25-1/8 in
- Material:
- Reinforced Concrete
- Product Type:
- Meter Box
- Weight:
- 112 lb
- Width:
- 15-5/8 in