This product requires certification to purchase.

4 gal. Point of Use 1.44kW Electric Water Heater

You last purchased this on
 
Chronomite®

CMT Series 4 gal. Point of Use 1.44kW Electric Water Heater

  • Fast #
  • Part #CCMT40
  • Item #7805046
  • Manufacturer Part #CMT-4.0
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Chronomite®

CMT Series 4 gal. Point of Use 1.44kW Electric Water Heater

  • Fast #
  • Part #CCMT40
  • Item #7805046
  • Manufacturer Part #CMT-4.0
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 36
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Compact size, easy to install and low installation cost
  • Pressure/temperature relief valve included
  • Inlet/Outlet clearly marked for easy installation
  • Mount hardware included (wall or floor)
  • Temperature sensor shuts off the unit when it is above the 140° F limit
  • CFC-Free high density foam insulation
  • Stainless steel sheathed heating element
  • Adjustable thermostat allows adjustment from 50-140° F
  • On/off switch with indicator light
  • 120V plug works with any standard outlet: no additional wiring needed
  • Requires Certification

Specifications

Application:
Commercial, Industrial, Residential
CARB OTC LEED Compliant:
No
Capacity:
4 gal
Collection:
CMT Series
Depth:
10-3/8 in
ETL Listed:
No
End Connections:
NPT
Energy Star Compliant:
No
Height:
19-1/4 in
Lining of Tank:
Glass
Maximum Temperature:
140
Power Source:
Electric
Pressure - Maximum:
150 psi
Temperature Range:
50 to 140 Deg F (10 to 60 Deg C)
UL Listed:
Yes
Volts:
120V
Water Connection Size:
1/2 in
Water Connections:
Top
Water Heater Capacity Range:
Less than 10 gal
Water Heater Type:
Point of Use
Watts:
1.4 kW
Weight:
22 lb