4.16 kW 208V Electric Tankless Water Heater
Instant-Flow® C-Micro 4.16 kW 208V Electric Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Vandal resistant rugged cast aluminum housing
- Space saving compact size: 6-1/4 in. (H) x 9-5/8 in. x 2-3/4 in.
- Meets applicable building codes including ADA, UL, IAPMO, UPC, CSA
- Meets all CAL GREEN low flow requirements; meets LEED v4 low flow requirements
- Made in the U.S.A
- Field adjustable temperature 104-125° F
- Typical applications include commercial and industrial, kitchen/bar sinks, public lavatory, and residential
- 99% energy efficient
- Preset factory temperature of 104 to 160° F (40 to 71° C) with no mixing valve required
- Maintains consistent water temperature with digital microprocessor technology
Specifications
- AFUE:
- 99.00 %
- AMP:
- 20
- Application:
- Commercial, Residential, Sinks
- CSA Certified:
- CSA C22.2 No. 88
- Collection:
- Instant-Flow® C-Micro
- Depth:
- 2-3/4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Flow Rate:
- 1 gpm
- Height:
- 6-1/4 in
- Indoor Outdoor:
- Indoor
- Maximum Temperature:
- 160
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Low:
- 25
- Pressure - Maximum:
- 150 psi
- Temperature Range:
- 104 to 160 Deg F
- UL Listed:
- UL 499
- Volts:
- 208V
- Water Connection Size:
- 3/8 in
- Water Heater Type:
- Point of Use
- Watts:
- 4.16 kW
- Weight:
- 5 lb
- Width:
- 9-5/8 in