5.54 kW 277V Electric Tankless Water Heater
Instant-Flow® C-Micro 5.54 kW 277V Electric Tankless Water Heater
Frequently Purchased Together
Product Details
Product Details
- Vandal resistant rugged cast aluminum housing.
- Space saving compact size: 6-1/4" (H) x 9-5/8" x 2-3/4"
- Meets applicable building codes including ADA, UL, IAPMO, UPC, CSA.
- Meets all CAL GREEN low flow requirements; meets LEED v4 low flow requirements.
- Made in the U.S.A.
- Field Adjustable Temperature 104-125°F.
- Typical Applications include Commercial and Industrial, Kitchen/Bar Sinks, Public Lavatory, and Residential.
-
Green
Specifications
- AFUE:
- 99.00 %
- AMP:
- 20
- Application:
- Commercial, Residential, Sinks
- CSA Certified:
- CAN/CSA STD C22.2 No. 88
- Collection:
- Instant-Flow® C-Micro
- Condensing:
- No
- Depth:
- 2-3/4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Flow Rate:
- 1.5 gpm
- Height:
- 6-1/4 in
- ISO:
- No
- Indoor Outdoor:
- Indoor
- Maximum Temperature:
- 160
- NSF:
- No
- NSF Certified:
- No
- Number of Elements:
- 1
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Low:
- 25
- Pressure - Maximum:
- 150 psi
- Smart Home Enabled:
- No
- Temperature Range:
- 104 to 125 Deg F
- UL Listed:
- UL 499
- Uniform Energy Factor (UEF):
- 0.99
- Volts:
- 277V
- Water Connection Size:
- 3/8 in
- Water Heater Type:
- Point of Use
- Watts:
- 5.54 kW
- Weight:
- 5 lb
- Width:
- 9-5/8 in