This product requires certification to purchase.

6.24 kW 208V Electric Tankless Water Heater

You last purchased this on
 
Chronomite®

Instant-Flow® C-Micro 6.24 kW 208V Electric Tankless Water Heater

  • Fast #
  • Part #CCM30L208ADJ
  • Item #7804896
  • Manufacturer Part #CM-30L/208-ADJ
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Chronomite®

Instant-Flow® C-Micro 6.24 kW 208V Electric Tankless Water Heater

  • Fast #
  • Part #CCM30L208ADJ
  • Item #7804896
  • Manufacturer Part #CM-30L/208-ADJ
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Uses a digital microprocessor for temperature control, ultra quick response times for temperature variations - 120 times per second. Microprocessor use is the most energy efficient means of heating water
  • Unlimited hot water
  • Ideal for sensor/hands-free faucets with the 104° F (40° C) factory preset setting; no mixing valve needed
  • Ultra low flow activation - 0.20 GPM (0.75 LPM)
  • Saves water and energy - 99% energy efficient
  • Meet all CAL GREEN low flow requirements
  • Meets LEED v4 low flow requirements
  • Vandal resistant rugged cast aluminum housing
  • Meets applicable building codes including ADA, UL, IAPMO, UPC, CSA
  • Made in the U.S.A
  • Requires Certification

Specifications

AFUE:
99.00 %
AMP:
30
Application:
Commercial, Residential, Sinks
CSA Certified:
CSA C22.2 No. 88
Collection:
Instant-Flow® C-Micro
Depth:
2-3/4 in
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
6-1/4 in
Indoor Outdoor:
Indoor
Maximum Temperature:
160
NSF Certified:
No
Phase:
Single Phase
Power Source:
Electric
Pressure - Low:
25
Pressure - Maximum:
150 psi
Temperature Range:
104 to 160 Deg F
UL Listed:
UL 499
Volts:
208V
Water Connection Size:
3/8 in
Water Heater Type:
Point of Use
Watts:
6.24 kW
Weight:
5 lb
Width:
9-5/8 in