This product requires certification to purchase.

4.8 kW 240V Electric Tankless Water Heater

You last purchased this on
 
Chronomite®

Instant-Flow® Micro 4.8 kW 240V Electric Tankless Water Heater

  • Fast #
  • Part #CM20L240ADJ
  • Item #7805003
  • Manufacturer Part #M-20L/240-ADJ
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Chronomite®

Instant-Flow® Micro 4.8 kW 240V Electric Tankless Water Heater

  • Fast #
  • Part #CM20L240ADJ
  • Item #7805003
  • Manufacturer Part #M-20L/240-ADJ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 0.35 gallon (1.3 liter) per minute low activation
  • 0.65 gallon (2.5 liter) per minute standard activation
  • Unlimited hot water
  • Saves water and energy - 99% energy efficient
  • Maintains consistent water temperature with digital microprocessor technology
  • Meets ADA, UL, UPC and IAPMO, ETL, CSA
  • Eliminates scalding
  • Compact 6-1/4 in. height x 9-5/8 in. x 2-3/4 in.
  • Made in America
  • Requires Certification

Specifications

AFUE:
99.00 %
AMP:
20
Application:
Commercial, Residential, Sinks
Collection:
Instant-Flow® Micro
Depth:
2-3/4 in
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
6-1/4 in
Indoor Outdoor:
Indoor
Maximum Temperature:
125
NSF Certified:
No
Phase:
Single Phase
Power Source:
Electric
Pressure - Low:
25
Pressure - Maximum:
150 psi
Temperature Range:
Up to 140 Deg F
UL Listed:
Yes
Volts:
240V
Water Connection Size:
3/8 in
Water Heater Type:
Point of Use
Watts:
4.8 kW
Weight:
5 lb
Width:
10-1/8 in