This product requires certification to purchase.

5.54 kW 277V Electric Tankless Water Heater

You last purchased this on
 
Chronomite®

Instant-Flow® Micro 5.54 kW 277V Electric Tankless Water Heater

  • Fast #
  • Part #CM20L277HTR110F
  • Item #4117720
  • Manufacturer Part #M-20L/277 HTR 110F
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Chronomite®

Instant-Flow® Micro 5.54 kW 277V Electric Tankless Water Heater

  • Fast #
  • Part #CM20L277HTR110F
  • Item #4117720
  • Manufacturer Part #M-20L/277 HTR 110F
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Under the counter, point of use applications
  • Uses a digital microprocessor for temperature control: unlimited hot water
  • Ideal for sensor/hands-free faucets with the 110° F factory preset setting
  • Saves water and energy: 99% energy efficient
  • Vandal resistant rugged cast aluminum housing
  • Element assembly is fabricated from celcon plastic
  • Heating coils are nichrome
  • Environmentally friendly
  • Meets ADA Requirements
  • Made in the USA
  • Requires Certification
  • Green


Specifications

AFUE:
99.00 %
AMP:
20
Application:
Commercial, Residential, Sinks
CEC Compliant:
For Sale in CA
CSA Certified:
CSA STD C22.2 No. 88
Collection:
Instant-Flow® Micro
Depth:
2-3/4 in
Energy Star Compliant:
Yes
Flow Rate:
1 gpm
Height:
6-1/4 in
ISO:
No
Indoor Outdoor:
Indoor
Maximum Temperature:
110
NSF Certified:
No
Number of Elements:
1
Phase:
Single Phase
Power Source:
Electric
Pressure - Low:
25
Pressure - Maximum:
150 psi
Temperature Range:
Up to 110 Deg F
UL Listed:
UL 499
Volts:
277V
Water Connection Size:
3/8 in
Water Heater Type:
Point of Use
Watts:
5.54 kW
Weight:
5 lb
Width:
9-5/8 in