8.32 kW 208V Electric Tankless Water Heater
Instant-Flow® Micro 8.32 kW 208V Electric Tankless Water Heater
Product Details
Product Details
-
ADA Compliant
Specifications
- AMP:
- 40
- Application:
- Commercial, Residential, Sinks
- Collection:
- Instant-Flow® Micro
- Depth:
- 2-3/4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Flow Rate:
- 2 gpm
- Height:
- 6-1/4 in
- Indoor Outdoor:
- Indoor
- Maximum Temperature:
- 160
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Low:
- 25
- Pressure - Maximum:
- 150 psi
- Temperature Range:
- 104 to 125 Deg F
- UL Listed:
- Yes
- Volts:
- 208V
- Water Connection Size:
- 3/8 in
- Water Heater Type:
- Point of Use
- Watts:
- 8.32 kW
- Weight:
- 5 lb
- Width:
- 9-5/8 in