This product requires certification to purchase.

10 kW 208V Electric Tankless Water Heater

You last purchased this on
 
Chronomite®

Mighty-Mite® R Series 10 kW 208V Electric Tankless Water Heater

  • Fast #
  • Part #CR48L208
  • Item #7804803
  • Manufacturer Part #R-48L/208
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Chronomite®

Mighty-Mite® R Series 10 kW 208V Electric Tankless Water Heater

  • Fast #
  • Part #CR48L208
  • Item #7804803
  • Manufacturer Part #R-48L/208
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

AMP:
48
Application:
Commercial, Residential, Sinks
Collection:
Mighty-Mite® R Series
ETL Listed:
Yes
Energy Star Compliant:
No
Flow Rate:
0.35 gpm
Height:
10-63/100 in
Indoor Outdoor:
Indoor
NSF Certified:
No
Phase:
Single Phase
Power Source:
Electric
Pressure - Low:
25
Pressure - Maximum:
150 psi
UL Listed:
Yes
Volts:
208V
Water Connection Size:
3/4 in
Water Heater Type:
Point of Use
Watts:
10 kW
Width:
4-1/4 in