This product requires certification to purchase.

13.3 kW 277V Electric Tankless Water Heater

You last purchased this on
 
Chronomite®

Mighty-Mite® R Series 13.3 kW 277V Electric Tankless Water Heater

  • Fast #
  • Part #CR48L277
  • Item #7805033
  • Manufacturer Part #R-48L/277
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Chronomite®

Mighty-Mite® R Series 13.3 kW 277V Electric Tankless Water Heater

  • Fast #
  • Part #CR48L277
  • Item #7805033
  • Manufacturer Part #R-48L/277
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Uses a digital microprocessor for temperature control, ultra quick response times for temperature variations - 120 times per second. Microprocessor use is the most energy efficient means of heating water
  • Unlimited hot water
  • Ideal for sensor/hands-free faucets with the 104° F (40° C) factory preset setting; no mixing valve needed
  • Saves water and energy - 99% energy efficient
  • Works on low flow
  • Rugged steel housing
  • Meets applicable building codes including ADA, UL, IAPMO, UPC, CSA
  • Environmentally friendly
  • Made in the U.S.A
  • 3/4 in NPT male connections
  • Requires Certification

Specifications

AMP:
48
Application:
Commercial, Residential, Sinks
CSA Certified:
CSA C22.2 No. 88
Collection:
Mighty-Mite® R Series
Depth:
4-1/4 in
ETL Listed:
Yes
Energy Star Compliant:
No
Indoor Outdoor:
Indoor
Maximum Temperature:
160
NSF Certified:
No
Phase:
Single Phase
Power Source:
Electric
Pressure - Low:
25
Pressure - Maximum:
150 psi
Temperature Range:
104 to 160 Deg F
UL Listed:
UL 499
Volts:
277V
Water Connection Size:
3/4 in
Water Heater Type:
Point of Use
Watts:
13.3 kW
Weight:
10 lb
Width:
10-5/8 in