18 kW 240V Electric Tankless Water Heater
Mighty-Mite® R Series 18 kW 240V Electric Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Uses a digital microprocessor for temperature control ultra quick response times for temperature variations -120 times per second
- Unlimited hot water
- Saves water and energy - 99% energy efficient
- Works on low flow
- Rugged steel housing
- Made in the U.S.A
- Environmentally friendly
- Meets applicable building codes including ADA, UL, IAPMO, UPC and CSA
- Space saving compact size: 9-7/8 in. (H) x 10-5/8 in. x 4-1/4 in.
- 3/4 in. NPT male connections
Specifications
- AMP:
- 75
- Application:
- Commercial, Residential, Sinks
- Collection:
- Mighty-Mite® R Series
- Depth:
- 4-1/4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Indoor Outdoor:
- Indoor
- Maximum Temperature:
- 160
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Low:
- 25
- Pressure - Maximum:
- 150 psi
- Temperature Range:
- Up to 140 Deg F
- UL Listed:
- Yes
- Volts:
- 240V
- Water Connection Size:
- 3/4 in
- Water Heater Type:
- Point of Use
- Watts:
- 18 kW
- Weight:
- 10 lb
- Width:
- 10-5/8 in