This product requires certification to purchase.

Elongated Open Front Toilet Seat in White

You last purchased this on
 
Church Seat

Sta-Tite® Elongated Open Front Toilet Seat in White

  • Fast #
  • Part #C9500CT000
  • Item #3776873
  • Manufacturer Part #9500CT 000
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Church Seat

Sta-Tite® Elongated Open Front Toilet Seat in White

  • Fast #
  • Part #C9500CT000
  • Item #3776873
  • Manufacturer Part #9500CT 000
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Sta-Tite®
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
IAPMO Listed:
No
Length:
18-7/16 in
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Open Front
Width:
14-5/16 in