This product requires certification to purchase.

Elongated Open Front Toilet Seat in White

You last purchased this on
 
Church Seat

Sta-Tite® Elongated Open Front Toilet Seat in White

  • Fast #
  • Part #C295CT000
  • Item #4487453
  • Manufacturer Part #295CT 000
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Church Seat

Sta-Tite® Elongated Open Front Toilet Seat in White

  • Fast #
  • Part #C295CT000
  • Item #4487453
  • Manufacturer Part #295CT 000
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 108
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.5
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Sta-Tite®
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
Height:
2-3/8 in
IAPMO Listed:
Yes
Length:
18-9/16 in
NSF Certified:
No
Seat Features:
Stainless Steel Hardware
Seat Type:
Toilet
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Open Front
Width:
14-1/2 in