3/4 in. Forged Brass Full Port Press 250# Ball Valve
Cim 1220NL 3/4 in. Forged Brass Full Port Press 250# Ball Valve
Product Details
Product Details
Documents
Specifications
- Collection:
- Cim 1220NL
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Material:
- Forged Brass
- NSF Certified:
- No
- Pressure - High:
- 250
- Pressure Class:
- 250#
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Size:
- 3/4 in
- Valve Type:
- Ball Valve