3/4 in. Forged Brass Full Port Press 250# Ball Valve
Cim 220L.1 3/4 in. Forged Brass Full Port Press 250# Ball Valve
Product Details
Product Details
- Double O-ring deep socket
- Locking handle made of corrosion resistant Brass
Specifications
- ANSI:
- ANSI C.1008
- ASTM:
- ASTM D-2000, ASTM C-37700
- Collection:
- Cim 220L.1
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- No
- IAPMO Listed:
- Yes
- ISO:
- ISO 9001, ISO 5208
- MSS:
- MSS SP-110
- Material:
- Forged Brass
- Maximum Temperature:
- 248
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psi
- Pressure Class:
- 250#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Type:
- Ball Valve