This product requires certification to purchase.

8 in. Cast Iron Solder Pot

You last purchased this on
 
Circle Manufacturing

Model A1-101 8 in. Cast Iron Solder Pot

  • Fast #
  • Part #CL0308
  • Item #4504640
  • Manufacturer Part #L-0308
5 out of 5 Customer Rating
You last purchased this on
 
Circle Manufacturing

Model A1-101 8 in. Cast Iron Solder Pot

  • Fast #
  • Part #CL0308
  • Item #4504640
  • Manufacturer Part #L-0308
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 50 lb capacity
  • Capacity: 50 lb
  • Requires Certification

Documents


Specifications

Collection:
Model A1-101
Length:
8 in
Material:
Cast Iron
Product Type:
Melting Pot
Size:
8 in