This product requires certification to purchase.

6500 ft. Poly Pull Line

You last purchased this on
 
City Electric Supply

6500 ft. Poly Pull Line

  • Fast #
  • Part #CF4PROPEBUCKET
  • Item #7053569
  • Manufacturer Part #F4PROPEBUCKET
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
City Electric Supply

6500 ft. Poly Pull Line

  • Fast #
  • Part #CF4PROPEBUCKET
  • Item #7053569
  • Manufacturer Part #F4PROPEBUCKET
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Length:
6500 ft
Material:
Plastic
Material Type:
Polypropylene
Work Load Limit:
210 lb