6500 ft. Pull String
6500 ft. Pull String
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Blue, White
- Diameter:
- 1/8 in
- Length:
- 6500 ft
- Material:
- Plastic
- Material Type:
- Polypropylene
- Tool Type:
- Rope Bucket
- Work Load Limit:
- 210 lb