20 oz Stainless Steel Polish/Cleaner
20 oz Stainless Steel Polish/Cleaner
Frequently Purchased Together
Product Details
Product Details
- Cleans, polishes and protects stainless steel without hard rubbing
- Use on escalators, elevators, door and metal trim
- Contains no acid or abrasives
- Resists fingerprints, grease, and water spatter
- Lemon scent
Specifications
- Application:
- Cleaning
- Color Finish Name:
- Stainless Steel
- Depth:
- 8-313/1000 in
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 10 in
- Length:
- 11-1/4 in
- Material:
- Aerosol
- Size:
- 20 oz