20 oz. Disinfectant Spray
20 oz. Disinfectant Spray
Package Quantity Info:
Each: 1 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Hospital grade multipurpose disinfectant for hard, non-porous surfaces
- Soft spot surface sanitizer used to control mold and mildew
- Eliminates odors
- Kills 99.9% germs
- For use in healthcare facilities and commercial establishments
- Use on doorknobs, light switches, garbage cans, and high touch areas
- Sanitizes soft non-food contact surfaces such as upholstered furniture, stuffed pillows, draperies, etc.
- Bactericidal, Antibacterial, Fungicidal, Viricidal
Documents
Specifications
- Application:
- Commercial, Residential
- Color Finish Category:
- Clear
- Color Finish Name:
- Colorless
- Dilution Rate:
- Ready to Use
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Material:
- Liquid
- Product Type:
- Disinfectant Spray
- Size:
- 20 oz
- UPC:
- 713014110022