This product requires certification to purchase.

20 oz. Stainless Steel Maintainer

You last purchased this on
 
Claire

20 oz. Stainless Steel Maintainer

  • Fast #
  • Part #CGC844
  • Item #7483385
  • Manufacturer Part #CL844
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Claire

20 oz. Stainless Steel Maintainer

  • Fast #
  • Part #CGC844
  • Item #7483385
  • Manufacturer Part #CL844
5 out of 5 Customer Rating

X Points
per CASE

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Gives stainless steel a high gloss luster while it protects and preserves finish
  • Water based formulation - Cleans, polishes, protects in one operation
  • No oily or greasy film and no build-up
  • Cleans and protects surfaces
  • Use on all types of stainless steel window frames, trims, doors, corridor guards, kick plates, autoclaves, dishwashers, refrigerators, freezers, sterilizers, etc.
  • VOC - OTC and VOC CARB Compliant, Recyclable packaging
  • Scent: Lemon
  • Size: 16 ounce net weight (20 ounce can)
  • Requires Certification

Specifications

Application:
Stainless Steel
EcoLogo Certified:
No
Green Seal Certified:
No
Package Quantity:
Case of 12
Size:
20 oz