Air Effects®
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1200-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Eliminates staleness and odors in the air
- Neutralizes stale tobacco odors
- No residue or staining
- Tropic breeze scent
- Available in a 20 oz. can
- Contains no ozone depleting chemicals
Documents
Specifications
- Application:
- Hotels, Locker Room, Motels, Nursing Homes, Office, Restaurants, Restrooms, Schools, Commercial
- Collection:
- Air Effects®
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Size:
- 20 oz