Apple Fragrance Air Freshener and Deodorizer
Apple Fragrance Air Freshener and Deodorizer
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Atomized mist quickly travels throughout the area sprayed, releasing the fragrance to provide complete deodorization instantly
- Neutralizes Stale Tobacco Odors
- No Residue or Staining
- Contains No Ozone Depleting Chemicals
- VOC - OTC and VOC CARB Compliant
- Areas of Use: restaurants, restrooms, hotels/ motels, nursing homes, schools, offices, locker rooms, smoking areas, garbage areas
- Scent: Apple
Specifications
- Color Finish Name:
- Clear
- Green Seal Certified:
- No
- Package Quantity:
- Case of 12
- Product Type:
- Apple
- Size:
- 20 oz
- Weight:
- 10 oz