Frequently Purchased Together
Product Details
Product Details
- Gives rapid knockdown, contact kill and residual kill of wasps, yellow jackets and hornets
- Reaches nests more than 20' above ground
- Dielectric strength of 41,000V
- Long-range spray
- Gives rapid contact kill and residual kill of insects returning to the treated nest
- Use both indoors & outdoors
- Kills: Hornets, Wasps and Yellow Jackets on contact
Documents
Specifications
- Application:
- Pest Control
- Green Seal Certified:
- No
- Height:
- 10 in
- Indoor Outdoor:
- Indoor/Outdoor
- Length:
- 11-1/4 in
- Material:
- Aerosol
- Size:
- 14 oz
- UL Listed:
- No
- Weight:
- 14 oz
- Width:
- 8-5/16 in