This product requires certification to purchase.

Fresh Linen Fragrance Air Freshener and Deodorizer

You last purchased this on
 
Claire

Fresh Linen Fragrance Air Freshener and Deodorizer

  • Fast #
  • Part #CGC163
  • Item #7481375
  • Manufacturer Part #CL163
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Claire

Fresh Linen Fragrance Air Freshener and Deodorizer

  • Fast #
  • Part #CGC163
  • Item #7481375
  • Manufacturer Part #CL163
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Atomized mist quickly travels throughout the area sprayed, releasing the fragrance to provide complete deodorization instantly
  • Neutralizes Stale Tobacco Odors
  • No Residue or Staining
  • Contains No Ozone Depleting Chemicals
  • VOC - OTC and VOC CARB Compliant
  • Areas of Use: restaurants, restrooms, hotels/ motels, nursing homes, schools, offices, locker rooms, smoking areas, garbage areas
  • Scent: Fresh Linen
  • Requires Certification

Specifications

Color Finish Name:
Clear
Green Seal Certified:
No
Package Quantity:
Case of 12
Product Type:
Fresh Linen
Size:
20 oz
Weight:
10 oz