Spicy Cinnamon
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1680-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Metered air freshener with Ordenone® odor neutralizer
- No wet fallout
- No residue or staining
- Eliminates offensive odors
- Effective in areas up to 6,000 cu ft
- Contains more than 3,000 metered releases
- VOC compliant
Documents
Specifications
- Application:
- Restrooms, Office, Hotel Rooms, Schools, Storage, Meeting Rooms, Hospitality, Country Clubs, Nursing Homes, Foodservice, Common Areas, Lobbies, Entrances
- Capacity:
- 11 oz
- Collection:
- Spicy Cinnamon
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Size:
- 7 oz