This product requires certification to purchase.

Tropical Breeze Fragrance Air Freshener

You last purchased this on
 
Claire

Tropical Breeze Fragrance Air Freshener

  • Fast #
  • Part #CGC105
  • Item #7482871
  • Manufacturer Part #CL105
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Claire

Tropical Breeze Fragrance Air Freshener

  • Fast #
  • Part #CGC105
  • Item #7482871
  • Manufacturer Part #CL105
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Formulated with Ordenone™ - Doesn't mask odor, eliminates it
  • Eliminates smoke and other malodors
  • No residue or staining
  • Contains more than 3000 metered releases - Effective in areas up to 3000 cubic feet
  • VOC - OTC and VOC CARB Compliant
  • Areas of Use: Restrooms, Offices, Hotel Rooms, Schools, Storage Areas, Meeting Rooms, Hospitality, Country Clubs, Food Service
  • Scent: Tropic Breeze
  • Size: 1.8 ouncenet weight - Micro Metered Can
  • Requires Certification

Specifications

Application:
Industrial, Institutional
Color Finish Name:
Clear
Green Seal Certified:
No
Package Quantity:
Case of 12
Size:
7 oz
Weight:
7 oz