This product requires certification to purchase.

Vanilla Fragrance Air Freshener

You last purchased this on
 
Claire

Vanilla Fragrance Air Freshener

  • Fast #
  • Part #CGC108
  • Item #7482800
  • Manufacturer Part #CL108
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Claire

Vanilla Fragrance Air Freshener

  • Fast #
  • Part #CGC108
  • Item #7482800
  • Manufacturer Part #CL108
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Formulated with Ordenone™ - Doesn't mask odor, eliminates it
  • Eliminates smoke and other malodors
  • Dry formula means no messy fall-out on counters and floors
  • Contains more than 3000 metered releases - Effective in areas up to 6000 cubic feet
  • VOC - OTC and VOC CARB Compliant
  • Areas of Use: Restrooms, Offices, Hotel Rooms, Schools, Storage Areas, Meeting Rooms, Hospitality, Country Clubs, Food Service
  • Scent: A Touch of Vanilla
  • Size: 7 ounce net weight (10 ounce can)
  • Requires Certification

Specifications

Application:
Industrial, Institutional
Color Finish Name:
Clear
Green Seal Certified:
No
Size:
7 oz
Weight:
7 oz