This product requires certification to purchase.

2 x 1-1/2 in. Cast Iron x Copper Flexible Bushing

You last purchased this on
 
Clamp-All

2 x 1-1/2 in. Cast Iron x Copper Flexible Bushing

  • Fast #
  • Part #C30215
  • Item #458609
  • Manufacturer Part #30215
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Clamp-All

2 x 1-1/2 in. Cast Iron x Copper Flexible Bushing

  • Fast #
  • Part #C30215
  • Item #458609
  • Manufacturer Part #30215
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM C-564
End Connection 1:
Clamp
End Connection 2:
Sweat
End Connections:
Clamp x Sweat
Fitting Size 1:
2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
2 in x 1-1/2 in
Fitting Type:
Reducing
Material:
Rubber