Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Bushings are one piece molded neoprene, the same high quality material used for HI-TORQ coupling gaskets
Specifications
- ASTM:
- ASTM C-564
- End Connection 1:
- Clamp
- End Connection 2:
- Sweat
- End Connections:
- Clamp x Sweat
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Bushing, Straight, Transition
- Material:
- Stainless Steel