Hi-Torq 80™
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 36-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- FelxibleRigidity™ provides the strength required to maintain hydrostatic integrity
- Slotted shield design compensates for mismatched pipe/fitting diameter and still maintains alignment
- Exceptional corrosion resistance
- Features 2 sets of sealing beads and a unique inter-locking design for greater seal area and stability
- Installs quickly and easily
Documents
Specifications
- ASTM:
- ASTM A-666, ASTM C-564
- Application:
- Residential
- Clean Bagged:
- No
- Collection:
- Hi-Torq 80™
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- FM Approved:
- Yes
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- IAPMO Listed:
- Yes
- Length:
- 5-1/4 in
- Material:
- Stainless Steel
- Material Type:
- 304