38-40 Bypass Tub and Shower Door OBS Silver
Classic 38-40 Bypass Tub and Shower Door OBS Silver
Product Details
Product Details
- Towel bar
- Buna-N Mechanical Seal and O-Ring
- Maximum Working Pressure 150 PSI
- Maximum temperature 180°F
- Self-priming to 20 Ft.
- Single-Stage Construction
- Removeable/Replaceable Volute/Diffuser
- Removable Dual Volute Design
Specifications
- Collection:
- Classic
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Glass Type:
- Obscure
- Height:
- 70 in
- Product Type:
- Shower Door
- Shower Door Height Range:
- 66-70 in