5 in. x 1000 ft. 80 ga EQ Cast Narrow Band Stretch Film
5 in. x 1000 ft. 80 ga EQ Cast Narrow Band Stretch Film
Package Quantity Info:
Case: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Blown film is strong and puncture resistant
- Great for use on irregular loads
- Can be used on any stretch film machine
- Excellent cling properties
- Film only sticks to itself, not to products
- Individually Folded
Specifications
- Length:
- 1000 ft
- Product Type:
- Stretch Film
- Thickness:
- 80 ga
- Width:
- 5 in