Classicware®
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Classic, upscale design lends elegance to any occasion
- Unique design of handle keeps fingers away from the hot cup
- Offers the look of fine china without the delicacy
- Beauty and charm of fine china with the ease of a disposable
Specifications
- Capacity:
- 8 oz
- Collection:
- Classicware®
- Color Finish Name:
- Black
- Material:
- Plastic
- Package Quantity:
- Case of 192