This product requires certification to purchase.

Galvanized Screen Cover Vent Cap

You last purchased this on
 
Clay And Bailey Manufacturing

Galvanized Screen Cover Vent Cap

  • Fast #
  • Part #C401K
  • Item #1673389
  • Manufacturer Part #0401-10-2000
4.4 out of 5 Customer Rating
You last purchased this on
 
Clay And Bailey Manufacturing

Galvanized Screen Cover Vent Cap

  • Fast #
  • Part #C401K
  • Item #1673389
  • Manufacturer Part #0401-10-2000
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Mushroom style free flow vent is made of cast iron with a 8 mesh galvanized screen
  • Domed vent top prevents tank contamination from entering vent lines
  • Thread is standard
  • Requires Certification

Documents


Specifications

Color Finish Name:
Galvanized
Diameter:
2 in
Material:
Cast Iron
Width:
1-11/16 in