14 in. Open Top Soft-Sided Tool Box
14 in. Open Top Soft-Sided Tool Box
Package Quantity Info:
EA: 1 IP: 1 CA: 2-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Nine pockets outside, 12 pockets inside and 10 web sleeves provide storage and organization for your favorite hand tools
- Approximately 14" L x 11" W x 11" H
- Padded adjustable shoulder strap
- Sturdy metal handle bar with molded foam grip for easy carrying
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 8 in
- Height:
- 11 in
- Length:
- 14 in
- Material:
- Plastic
- Material Type:
- Polyester
- Number of Compartments:
- 22
- Size:
- 14 in x 11 in x 11 in
- Tool Storage Type:
- Tool Box
- Width:
- 11 in