This product requires certification to purchase.

Plastic Black Tool Bag

You last purchased this on
 
CLC Custom Leather Craft

Plastic Black Tool Bag

  • Fast #
  • Part #CLC1100
  • Item #7251952
  • Manufacturer Part #1100
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
CLC Custom Leather Craft

Plastic Black Tool Bag

  • Fast #
  • Part #CLC1100
  • Item #7251952
  • Manufacturer Part #1100
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Durable clip hangs on toolbelts, belt loops, etc
  • Carry and organize all your misc. Parts, tools and accessories
  • Made of polyester fabric
  • Includes 3 convenient sizes (approx. dimensions): 9" x 7", 7" x 6", and 6" x 5".
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Material:
Plastic
Material Type:
Polyester
Number of Compartments:
3
Tool Storage Type:
Tool Bag
Tool Type:
Zipper Pouch