3 in. ABS Solvent Weld Backwater Valve
3 in. ABS Solvent Weld Backwater Valve
Frequently Purchased Together
Product Details
Product Details
- No manhole required
- Installs discretely outside - up to 12' below ground level
- Above ground outdoor maintenance accessibility eliminates hidden access indoor applications, and the sewer odor and mess of indoor maintenance
- Meets IPC, UPC/IAPMO, ICC,, IRC, CSA plumbing codes.
Documents
Specifications
- CSA Certified:
- CSA B181.1, CSA B182.2
- Color Finish Name:
- Black
- End Connection 1:
- Solvent Weld
- End Connection 2:
- Solvent Weld
- End Connections:
- Solvent Weld
- Height:
- 10-3/4 in
- IAPMO Listed:
- Yes
- Length:
- 11-7/8 in
- Material:
- Plastic
- Material Type:
- ABS
- Maximum Immersible Depth:
- 12 ft
- Maximum Temperature:
- 120
- Minimum Temperature:
- 40
- Pressure - Maximum:
- 5 psi
- Recommended Valve Application:
- Water
- Schedule Class:
- 40
- UL Listed:
- No
- Valve Body Style:
- 3 piece
- Valve Size:
- 3 in
- Width:
- 10-7/8 in