This product requires certification to purchase.

4 in. Plastic Hub Backwater Valve

You last purchased this on
 

Clean Check® 4 in. Plastic Hub Backwater Valve

  • Fast #
  • Part #I223284W
  • Item #1816425
  • Manufacturer Part #223284W
3.4 out of 5 Customer Rating
You last purchased this on
 

Clean Check® 4 in. Plastic Hub Backwater Valve

  • Fast #
  • Part #I223284W
  • Item #1816425
  • Manufacturer Part #223284W
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Clean Check®
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub x Hub
Material:
Plastic
Pressure - Maximum:
5 psi
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Valve Size:
4 in