4 in. PVC Solvent Weld Extendable Backwater Valve with Adapter and Plug
4 in. PVC Solvent Weld Extendable Backwater Valve with Adapter and Plug
Frequently Purchased Together
Product Details
Product Details
- No manhole required
- Above ground outdoor maintenance accessibility eliminates hidden access indoor applications, and the sewer odor and mess of indoor maintenance
Documents
Specifications
- ANSI:
- ANSI 14
- ASME:
- ASME A112.14.1
- ASTM:
- ASTM D-1784
- BAA Compliant:
- No
- CSA Certified:
- CSA B181.1, CSA B182.2
- Color Finish Name:
- White
- End Connection 1:
- Solvent Weld
- End Connection 2:
- Solvent Weld
- End Connections:
- Solvent Weld
- Height:
- 10-3/4 in
- IAPMO Listed:
- Yes
- Length:
- 14-3/4 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Immersible Depth:
- 12 ft
- Maximum Temperature:
- 120
- Minimum Temperature:
- 40
- NSF Certified:
- No
- Pressure - Maximum:
- 5 psi
- Recommended Valve Application:
- Sewage, Water
- Schedule Class:
- 40
- UL Listed:
- No
- Valve Body Material:
- PVC
- Valve Body Style:
- 5 piece
- Valve Size:
- 4 in
- Valve Type:
- Backwater Valve
- Width:
- 7-1/5 in