This product requires certification to purchase.

You last purchased this on
 
Clean Remote

  • Fast #
  • Part #CBR100B
  • Item #7302613
  • Manufacturer Part #BR100B
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Clean Remote

  • Fast #
  • Part #CBR100B
  • Item #7302613
  • Manufacturer Part #BR100B
4.9 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 100 Pallet: 3000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Universal television remote control
  • Works the following TV brands right out of the box: Philips, LG, Samsung, RCA, Hisense, Panasonic , Vizio, and Zenith
  • Can also be easily reprogrammed for 250 other TV brands
  • Closed captioning and sleep buttons
  • No menu function to prevent guest from changing TV settings
  • Includes optional screw for battery cover
  • Retains code when batteries die or are removed
  • Requires 2 AAA batteries
  • Requires Certification

Specifications

Brand Model Compatibility:
Samsung, LG, RCA, GE, Philips, Hisense, Magnavox, Vizio
CE Approved:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
7 in
Length:
2 in
Width:
1-3/16 in