Frequently Purchased Together
Product Details
Product Details
- Universal Clean Remote® TV only
- One-touch setup: no codes required and works with 250 TV brands (hospitality, healthcare and consumer TVs)
- Scientifically tested to carry 99% less bacteria than all other remotes evaluated
- Spillproof: easy wipe nonporous surface makes it easy to clean and disinfect
- Hidden battery compartment with attached door and optional screw
- Guests can’t change settings
- Retains code when batteries die or are removed
- Requires 2 AAA batteries
Recommended Accessories
Specifications
- CE Approved:
- No
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue/White
- Height:
- 6-7/8 in
- Length:
- 2-1/8 in
- Width:
- 1-3/16 in