Frequently Purchased Together
Product Details
Product Details
- Universal Clean Remote® compatible with LodgeNet and OnCommand systems
- Easy setup provides full access to pay per view and free to guest content
- Scientifically tested to carry 99% less bacteria than all other remotes evaluated
- Easy wipe nonporous surface makes it easy to disinfect
- Hidden battery compartment with attached door
- Guests can’t change TV settings
- Retains code when batteries die or are removed
- Requires 2 AAA batteries
Recommended Accessories
Specifications
- CE Approved:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 1 in
- Length:
- 8 in
- Width:
- 2-1/5 in