This product requires certification to purchase.

You last purchased this on
 
Clean Remote

  • Fast #
  • Part #CCR3BCB
  • Item #7264918
  • Manufacturer Part #CR3BCB
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Clean Remote

  • Fast #
  • Part #CCR3BCB
  • Item #7264918
  • Manufacturer Part #CR3BCB
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Black/White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Universal Clean Remote® TV or TV plus in-room cable box
  • Micro-texture black case
  • Scientifically tested to carry 99% less bacteria than all other remotes evaluated
  • One-touch TV setup, operates over 250 TV brands and cable systems
  • Guests and patients can’t change TV settings
  • Reinforced hidden and attached battery cover with optional screw
  • Easy wipe nonporous surface makes it easy to disinfect – spillproof
  • Retains code when batteries die or are removed
  • Requires Certification

Recommended Accessories


Specifications

CE Approved:
No
Color Finish Category:
Blacks
Color Finish Name:
Black/White
Height:
8 in
Length:
2-1/2 in
Width:
1-1/4 in