This product requires certification to purchase.

7-29/32 in. Universal TV Remote Control

You last purchased this on
 
Clean Remote

7-29/32 in. Universal TV Remote Control

  • Fast #
  • Part #CCR3BCBH
  • Item #7302611
  • Manufacturer Part #CR3BCB-H
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Clean Remote

7-29/32 in. Universal TV Remote Control

  • Fast #
  • Part #CCR3BCBH
  • Item #7302611
  • Manufacturer Part #CR3BCB-H
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 100 Pallet: 3000
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Multi-bed universal big buttons Clean Remote®
  • Operates multi-bed healthcare TVs from LG, Samsung, RCA , Philips , HCI and more
  • Scientifically tested to carry 99% less bacteria than all other remotes evaluated
  • Easy wipe nonporous surface makes it easy to clean and disinfect
  • Hidden battery compartment with attached door and optional screw
  • Reinforced hidden and attached battery cover with optional screw
  • Retains code when batteries die or are removed
  • Requires 2 AAA batteries
  • Requires Certification

Recommended Accessories


Specifications

CE Approved:
No
Length:
7-29/32 in
Width:
2-5/16 in